Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32

  • Mfr # 44242

  • Zoro # G2727182


product price: 
$
38.19
/ea

Key Features

Overall Length
7 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
21/32 in
Number of Flutes
2
Shank Dia.
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44242
Zoro #
G2727182
UPC #
662355442425
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
1
Application
For Non-Ferrous Materials
Decimal Equivalent
0.6563
List Number
150D
Drill Bit Grouping
Drill Bit
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
150D
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Secondary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.6563, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews