
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.60mm
Mfr # 45314
Zoro # G2822780
product price:Â $5.19
/eaKey Features
Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7.6 mm
Number of Flutes
2
Shank Dia.
7.6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45314
Zoro #
G2822780
UPC #
662355453148
Country of Origin
United States
Dimensions
Overall Length
117 mm
Drill Bit Size
7.6 mm
Shank Dia.
7.6 mm
Flute Length
75 mm
Drill Bit Dimension Type
Metric
Diameter
0.2992
Shank Length
42 mm
Shank Size
0.2992
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 13/64 in
Drill Point Length
0.0899mm
Description
Jobber Length Drill Bit, Drill Bit Size 7.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2992, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.