118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/4-E

  • Mfr # 49716

  • Zoro # G3015275


product price:  $8.89
/ea

Key Features

Overall Length
6 1/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49716
Zoro #
G3015275
UPC #
662355497166
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Flute Length
3 3/4 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Shank Size
0.25
Diameter
0.25
Maximum Drilling Depth
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0751 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Number of Pieces
1
Flute Type
Spiral
List Number
120
Decimal Equivalent
0.2500
Standards
Not Rated
Measurement System
Fractional Inch
Drill Style
Taper Length Drill
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Series
120
Drill Bit Point Type
Radial Point
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products