Shop CHICAGO-LATROBE
See all product information
57/64 HSS 118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide RHS/RHC
Mfr # 49757
Zoro # G2984060
product price:Â $78.55
/eaKey Features
Overall Length
10 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49757
Zoro #
G2984060
UPC #
662355497579
Country of Origin
United States
Dimensions
Drill Bit Size
57/64 in
Overall Length
10 in
Flute Length
6 1/8 in
Shank Dia.
57/64 in
Sizes Included
57/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2676 in
Maximum Drilling Depth
6 1/8 in
Drill Length Class
Taper-Length
Shank Length
3 7/8 in
Description
Taper Length Drill Bit, Drill Bit Size 57/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.