
118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC No 63
Mfr # 50353
Zoro # G2985293
product price: $5.95
/eaKey Features
Overall Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50353
Zoro #
G2985293
UPC #
662355503539
Country of Origin
United States
Dimensions
Drill Bit Size
#63
Overall Length
2 in
Flute Length
3/4 in
Shank Dia.
0.94 mm
Sizes Included
#63
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Point Length
0.0111 in
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/4 in
Description
Taper Length Drill Bit, Drill Bit Size #63, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.