Shop CHICAGO-LATROBE

118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 33/64

  • Mfr # 53133

  • Zoro # G7605385


product price:  $38.19
/ea

Key Features

Drill Bit Size
33/64 in
Overall Length
8 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53133
Zoro #
G7605385
UPC #
662355531334
Country of Origin
United States

Dimensions

Drill Bit Size
33/64 in
Overall Length
8 1/2 in
Flute Length
4 5/8 in
Depth:Dia. Ratio
4xD
Taper Shank Size
MT2
Maximum Drilling Depth
4 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Decimal Equivalent
0.5156
Drill Bit Grouping
Drill Bit
List Number
110
Standards
American National Standard (Morse)
Series
110
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.