118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64

  • Mfr # 53135

  • Zoro # G7611475


product price:  $38.49
/ea

Key Features

Drill Bit Size
35/64 in
Overall Length
8 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53135
Zoro #
G7611475
UPC #
662355531358
Country of Origin
United States

Dimensions

Drill Bit Size
35/64 in
Overall Length
8 3/4 in
Flute Length
4 7/8 in
Depth:Dia. Ratio
4xD
Taper Shank Size
MT2
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
4 7/8 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5469
Flute Type
Spiral
List Number
110
Standards
American National Standard (Morse)
Coolant Fed
Non-Coolant Through
Series
110
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.