Shop CHICAGO-LATROBE

118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 39/64

  • Mfr # 53139

  • Zoro # G6841956


product price:  $42.95
/ea

Key Features

Drill Bit Size
39/64 in
Overall Length
8 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53139
Zoro #
G6841956
UPC #
662355531396
Country of Origin
United States

Dimensions

Drill Bit Size
39/64 in
Overall Length
8 3/4 in
Flute Length
4 7/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 7/8 in
Taper Shank Size
MT2
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
List Number
110
Decimal Equivalent
0.6094
Drill Bit Grouping
Drill Bit
Standards
American National Standard (Morse)
Series
110
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Taper Shank Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.