Shop CHICAGO-LATROBE
See all product information
Create Account
118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 45/64
Mfr # 53145
Zoro # G7579625
product price:Â $56.79
/eaKey Features
Drill Bit Size
45/64 in
Overall Length
9 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53145
- Zoro #
- G7579625
- UPC #
- 662355531457
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 45/64 in
- Overall Length
- 9 1/2 in
- Flute Length
- 5 5/8 in
- Depth:Dia. Ratio
- 4xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Taper Shank Size
- MT2
- Maximum Drilling Depth
- 5 5/8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 9 1/2 in
Description
Taper Shank Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.