Drill Bit, 3/8", 10" L, Carbide

  • Mfr # 48-20-7453
  • Zoro # G906602800
product price: 
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
10 in
Drill Bit Size
3/8 in
Flute Length
8 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7453
Zoro #
G906602800
UPC #
045242111909
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
3/8 in
Flute Length
8 in
Shank Diameter
25/64 in
Maximum Drilling Depth
8 in
Core Body Length
10 in
Drilling Depth
8 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Primary Material Application
Concrete
Impact Rated
Yes
Decimal Equivalent
0.375
Measurement System
Fractional Inch
Number of Cutter Heads
2
For Tool Type
Rotary Hammer
Number of Pieces
1
Shank Type
SDS-Plus
Flute Type
Spiral
Number of Flutes
2
Finish
Bright (Uncoated)
Centering Bit Included
No
For Workpiece Material
Concrete
Shank Included
Yes
Includes
SDS-Plus 2CT 3/8" X 8" X 10"(48-20-7453)
Material
Carbide
Tip Material
Carbide Tipped
Centering Bit Required
No
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 3/8 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews