This item is Discontinued.

Chicago-Latrobe Taper Shank Drill Bit, Size 15/32" 51361

This item is Discontinued.

Chicago-Latrobe

Taper Shank Drill Bit, Size 15/32" (Discontinued)

Mfr # 51361
Zoro # G2986693
UPC # 662355513613
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51361
Zoro #
G2986693
UPC #
662355513613
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
12 in
Flute Length
8 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
8 in
Taper Shank Size
MT2
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Coolant Through
No
Grade
Heavy-Duty
Shank Type
Taper
Point type
Notched
Flute Type
Spiral
Morse Taper
#2
Application
For Drilling Carbon Steel, Tool Steel, Alloy Steel and Cast Iron
List Number
110X
Decimal Equivalent
0.4688
Drill Bit Finish
Black Oxide
Drill Bit Material
High Speed Steel
Standards
ANSI
Coolant Fed
Non-Coolant Through
Series
110X
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
K, P
Point Type
Notched
Helix Angle - Maximum
28 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.