118 Degree Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 47/64

  • Mfr # 51439

  • Zoro # G2986711


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
47/64 in
Overall Length
12 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51439
Zoro #
G2986711
UPC #
662355514399
Country of Origin
United States

Dimensions

Drill Bit Size
47/64 in
Overall Length
12 in
Flute Length
8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
8 in
Taper Shank Size
MT2
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Decimal Equivalent
0.7344
List Number
110X
Standards
ANSI
Coolant Fed
Non-Coolant Through
Series
110X
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Helix Angle - Maximum
28 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.