Shop CHICAGO-LATROBE

118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/64x10IN

  • Mfr # 50731

  • Zoro # G2986230


product price:  $29.15
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50731
Zoro #
G2986230
UPC #
662355507315
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
10 in
Shank Dia.
15/64 in
Flute Length
7 1/2 in
Depth:Dia. Ratio
4xD
Shank Size
0.234"
Maximum Drilling Depth
7 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Extended-Length
Shank Length
2 1/2 in
Drill Point Length
0.0704 in
Diameter
15/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Number of Pieces
0
Decimal Equivalent
0.2344
Drill Bit Grouping
Drill Bit
List Number
120X
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Notched Point
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Extra Long Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.