Shop CHICAGO-LATROBE

7/32x10IN HSS 118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide RHS/RHC

  • Mfr # 50728
  • Zoro # G2986440

product price: 
$
25.39
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50728
Zoro #
G2986440
UPC #
662355507285
Country of Origin
United States
Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
120X
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Decimal Equivalent
0.2188
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Dimensions

Drill Bit Size
7/32 in
Overall Length
10 in
Flute Length
7 1/2 in
Depth:Dia. Ratio
4xD
Shank Dia.
7/32 in
Shank Size
0.219"
Shank Length
2 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
7 1/2 in
Drill Length Class
Extended-Length
Drill Point Length
0.0657 in
Diameter
7/32 in
Wire Rope Length
10 in
Length
10 in

Description

Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.