118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 27/64x10IN

  • Mfr # 50749

  • Zoro # G7370198


product price:  $38.69
/ea

Key Features

Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
27/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50749
Zoro #
G7370198
UPC #
662355507490
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
9 in
Size
27/64"
Shank Length
3 in
Drill Point Length
0.1267 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
63/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
120X
Flute Type
Spiral
Application
For Carbon Steel, Alloy Steel, Cast Iron
Decimal Equivalent
0.4219
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Series
120X
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 63/64 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.