118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/16x8IN

  • Mfr # 50720

  • Zoro # G2986258


product price:  $16.69
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50720
Zoro #
G2986258
UPC #
662355507209
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
8 in
Shank Dia.
3/16 in
Depth:Dia. Ratio
4xD
Flute Length
5 1/2 in
Shank Size
0.187"
Maximum Drilling Depth
5 1/2 in
Shank Length
2 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Extended-Length
Drill Point Length
0.0563"
Diameter
3/16 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1875
Cutting Direction
Right Hand
Number of Pieces
0
Flute Type
Spiral
List Number
120X
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Notched Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.