Shop CHICAGO-LATROBE

118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 11

  • Mfr # 44481

  • Zoro # G3639203


product price:  $8.39
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
4.8 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44481
Zoro #
G3639203
UPC #
662355444818
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#11
Shank Dia.
4.8 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
2 5/16 in
Shank Length
1 3/16 in
Drill Point Length
0.0574 in
Maximum Drilling Depth
1 47/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.1910
List Number
150L
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Measurement System
Wire
Primary Material Application ISO Code
K, P
Spiral Direction
Left Hand
Series
150L
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.