118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 39

  • Mfr # 44509

  • Zoro # G3600344


product price:  $5.45
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44509
Zoro #
G3600344
UPC #
662355445099
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#39
Shank Dia.
2.5 mm
Depth:Dia. Ratio
4xD
Flute Length
1 3/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0299 in
Maximum Drilling Depth
1 1/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.0995
List Number
150L
Drill Bit Grouping
Drill Bit
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Spiral Direction
Left Hand
Measurement System
Wire
Series
150L
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0995, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.