
118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 68
Mfr # 44538
Zoro # G2821861
product price:Â $12.29
/eaKey Features
Overall Length
1 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.7 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44538
Zoro #
G2821861
UPC #
662355445389
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Drill Bit Size
#68
Shank Dia.
0.7 mm
Drill Bit Dimension Type
Wire
Flute Length
1/2 in
Diameter
0.031
Shank Length
7/8 in
Shank Size
0.031
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0093 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #68, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0310, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.