Shop CHICAGO-LATROBE

118 Degree Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 15/16

  • Mfr # 53660

  • Zoro # G2986921


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
TiN
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53660
Zoro #
G2986921
UPC #
662355536605
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
15/16 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
2 1/4 in
Maximum Drilling Depth
3 3/4 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
List Number
190C-TN
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
Decimal Equivalent
0.9375
Coolant Fed
Non-Coolant Through
Series
190C-TN
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Silver & Deming Drill
Yes
Primary Material Application ISO Code
K, P
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Standards
Not Rated
Number of Drill Bits
1
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Reduced Shank Drill Bit, Drill Bit Size 15/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.