118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/2

  • Mfr # 53496

  • Zoro # G1156193


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53496
Zoro #
G1156193
UPC #
662355534960
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 1/2 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Diameter
1.5
Shank Length
2 1/4 in
Shank Size
0.5
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
6 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
1.5000
Flute Type
Spiral
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
List Number
190C
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Series
190C
Material Grade - Machining
M42
Silver & Deming Drill
Yes
Helix Angle
28 Degrees
Bit Style
Silver & Deming
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/2 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.