Shop CHICAGO-LATROBE

118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC 1/2

  • Mfr # 46232

  • Zoro # G2825011


product price:  $18.15
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46232
Zoro #
G2825011
UPC #
662355462324
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 1/2 in
Diameter
0.5
Shank Size
0.5
Shank Length
1 1/2 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 3/8 in
Drill Point Length
0.1502 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150C
Decimal Equivalent
0.5000
Drill Bit Grouping
Drill Bit
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Flute Type
Spiral
Standards
ANSI
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Drill Bit Point Type
Conventional Point
Series
150C
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
10 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products