This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #25 46295

This item is Discontinued.

Chicago-Latrobe

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #25 (Discontinued)

Mfr # 46295
Zoro # G2825230
UPC # 662355462959
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46295
Zoro #
G2825230
UPC #
662355462959
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
#25
Shank Dia.
9/64 in
Flute Length
1 7/8 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Length
1 1/8 in
Shank Size
0.1495
Diameter
0.1495
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0449 in
Maximum Drilling Depth
1 13/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Shank Type
Straight
Drill Bit Material
High Speed Steel
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Standards
ANSI
Coolant Through
No
Grade
General Purpose
Material
High Speed Steel
List Number
150C
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Decimal Equivalent
0.1495
Point Type
Radial
Left/Right Hand
Right
Measurement System
Wire
Point Angle
118
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Series
150C
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1495, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.