Shop CHICAGO-LATROBE
See all product information
118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC 27/64
Mfr # 46227
Zoro # G2824950
product price:Â $14.49
/eaKey Features
Overall Length
5 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
27/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46227
Zoro #
G2824950
UPC #
662355462270
Country of Origin
United States
Dimensions
Overall Length
5 3/8 in
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 15/16 in
Shank Length
1 7/16 in
Diameter
0.421875
Shank Size
0.4219
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 15/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1267 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.