This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #29 46299

This item is Discontinued.

Chicago-Latrobe

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #29 (Discontinued)

Mfr # 46299
Zoro # G2825221
UPC # 662355462997
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46299
Zoro #
G2825221
UPC #
662355462997
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
#29
Shank Dia.
1/8 in
Flute Length
1 3/4 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Size
0.136
Diameter
0.136
Shank Length
1 1/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0409 in
Maximum Drilling Depth
1 5/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1360
Shank Type
Straight
Drill Bit Finish
Bright
Point Type
Radial
Grade
General Purpose
List Number
150C
Drill Bit Material
High Speed Steel
Coolant Through
No
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Material
High Speed Steel
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Standards
ANSI
Point Angle
118
Left/Right Hand
Right
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
150C
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Point type
Radial
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.