This item is Discontinued.
This item is Discontinued.
118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #41 (Discontinued)
Mfr #
46311
Zoro #
G2825389
UPC # 662355463116
Country of Origin United States
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46311
- Zoro #
- G2825389
- UPC #
- 662355463116
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 3/8 in
- Drill Bit Size
- #41
- Shank Dia.
- 3/32 in
- Drill Bit Dimension Type
- Wire
- Flute Length
- 1 3/8 in
- Shank Length
- 1 in
- Diameter
- 0.1015
- Shank Size
- 0.1015
- Depth:Dia. Ratio
- 4xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 1 1/32 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0288 in
- Wire Rope Length
- 2 3/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.