118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #44 (Discontinued)
- Mfr # 46314
- Zoro # G2825398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46314
Zoro #
G2825398
UPC #
662355463147
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Drill Bit Size
#44
Shank Dia.
5/64 in
Flute Length
1 1/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 in
Shank Size
0.096
Diameter
0.096
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
27/32 in
Drill Point Length
0.0258 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0860, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.