This item is Discontinued.

Chicago-Latrobe 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #49 46319

This item is Discontinued.

Chicago-Latrobe

118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #49 (Discontinued)

Mfr # 46319
Zoro # G2825370
UPC # 662355463192
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46319
Zoro #
G2825370
UPC #
662355463192
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#49
Shank Dia.
1/16 in
Flute Length
1 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Diameter
0.081
Shank Size
0.081
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0219 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Drill Bit Material
High Speed Steel
Flute Type
Spiral
Grade
General Purpose
Point Type
Radial
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Shank Type
Straight
Standards
ANSI
Material
High Speed Steel
Decimal Equivalent
0.0730
List Number
150C
Coolant Fed
Non-Coolant Through
Point Angle
118
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Wire
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
150C
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Point type
Radial
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0730, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.