
118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC 9/64
Mfr # 46209
Zoro # G2824637
product price:Â $4.55
/eaKey Features
Overall Length
2 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46209
Zoro #
G2824637
UPC #
662355462096
Country of Origin
United States
Dimensions
Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 3/4 in
Diameter
0.140625
Shank Length
1 1/8 in
Shank Size
0.1406
Depth:Dia. Ratio
4xD
Drill Point Length
0.0422 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 5/16 in
Description
Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.