118 Degree Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/16

  • Mfr # 78482

  • Zoro # G3599163


product price:  $20.39
/ea

Key Features

Overall Length
1 1/2 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78482
Zoro #
G3599163
UPC #
662355784822
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/16 in
Drill Bit Size
1/16 in
Depth:Dia. Ratio
4xD
Diameter
0.0625
Shank Length
1.1875
Shank Size
1/16 in
Maximum Drilling Depth
5/16 in
Flute Length
5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Solid Spade Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.0625
Drill Bit Grouping
Drill Bit
Series
780
Flute Type
Straight
Drill Style
Spade Drill
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, S
Standards
Not Rated
Number of Flutes
2

Description

Solid Spade Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.