Shop CHICAGO-LATROBE

9/32 Solid Carbide 118 Degree Spade Drill Chicago-Latrobe 780 Bright Carbide RHC

  • Mfr # 78489

  • Zoro # G3702361


product price:  $42.19
/ea

Key Features

Overall Length
2 1/2 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78489
Zoro #
G3702361
UPC #
662355784891
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Depth:Dia. Ratio
4xD
Drill Bit Size
9/32 in
Shank Dia.
2813/10000 in
Shank Size
9/32 in
Diameter
0.28125
Shank Length
1.75
Maximum Drilling Depth
3/4 in
Flute Length
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Solid Spade Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2812
Drill Bit Point Angle
118 Degrees
Series
780
Drill Style
Spade Drill
Flute Type
Straight
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
H, K, M, S
Shank Type - Machining
Straight
Standards
Not Rated
Number of Flutes
2

Description

Solid Spade Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2812, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.