12.00mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright RHS/RHC

  • Mfr # 45347

  • Zoro # G7300091


product price:  $10.55
/ea
Sold in multiples of 6 for $63.30

Key Features

Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
12 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45347
Zoro #
G7300091
UPC #
662355453476
Country of Origin
United States

Dimensions

Overall Length
151 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Depth:Dia. Ratio
4xD
Shank Length
50 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 31/32 in
Drill Point Length
0.1419mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.4724
Application
For Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
List Number
150D
Flute Type
Spiral
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
150D
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.