1.30mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN RHS/RHC

  • Mfr # 70345

  • Zoro # G2830130


product price:  $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.3 mm
Number of Flutes
2
Shank Dia.
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70345
Zoro #
G2830130
UPC #
662355703458
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1.3 mm
Shank Dia.
1.3 mm
Flute Length
16 mm
Drill Bit Dimension Type
Metric
Shank Length
22 mm
Shank Size
0.4724
Diameter
0.4724
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0154mm
Maximum Drilling Depth
15/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
150-TN
Standards
DIN 338
Flute Type
Spiral
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Decimal Equivalent
0.0512
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Series
15TN
Spiral Direction
Right Hand
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1.3 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0512, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.