This item is Discontinued.

Chicago-Latrobe Taper Length Drill, 3.50mm, Cobalt 45075

This item is Discontinued.

Chicago-Latrobe

Taper Length Drill, 3.50mm, Cobalt (Discontinued)

Mfr # 45075
Zoro # G2982688
UPC # 662355450758
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45075
Zoro #
G2982688
UPC #
662355450758
Country of Origin
United States

Dimensions

Drill Bit Size
3.5 mm
Overall Length
112 mm
Flute Length
73 mm
Shank Dia.
3.5 mm
Sizes Included
3.50mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Point Length
0.0285 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
39 mm
Maximum Drilling Depth
73.00 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Coolant Through
No
Point Type
Split
Decimal Equivalent
0.1378
Grade
Heavy Duty
Drill Bit Finish
Straw/Bronze
Standards
DIN 340
Application
For Metalworking
Shank Type
Straight
Drill Bit Material
Cobalt
List Number
520
Spiral Direction
Right Hand
Series
520
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, P, S
Material Grade - Machining
M42
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Measurement System
Metric
Point type
Split
Helix Angle - Maximum
28 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.