
No 38 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC
Mfr # 44888
Zoro # G2982642
product price:Â $13.59
/ea
Sold in multiples of 12 for $163.08
Key Features
Overall Length
4 5/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44888
Zoro #
G2982642
UPC #
662355448885
Country of Origin
United States
Dimensions
Drill Bit Size
#38
Overall Length
4 5/8 in
Flute Length
2 1/2 in
Shank Dia.
2.58 mm
Sizes Included
#38
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 1/8 in
Drill Point Length
0.021 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Taper-Length
Description
Taper Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.