Shop CHICAGO-LATROBE
See all product information
135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 7/32
Mfr # 68914
Zoro # G2828310
product price:Â $3.99
/eaKey Features
Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/32 in
Number of Flutes
2
Shank Dia.
7/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68914
Zoro #
G2828310
UPC #
662355689141
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Drill Bit Size
7/32 in
Shank Dia.
7/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 1/2 in
Diameter
0.171875
Shank Size
0.1719
Shank Length
1 1/4 in
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0453 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.