Shop CHICAGO-LATROBE
See all product information
Create Account
135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC No 33
Mfr # 53962
Zoro # G2827942
product price:Â
$
4.79
/ea
Key Features
Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
2.8 mm
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53962
- Zoro #
- G2827942
- UPC #
- 662355539620
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 5/8 in
- Drill Bit Size
- #33
- Shank Dia.
- 2.8 mm
- Drill Bit Dimension Type
- Wire
- Flute Length
- 1 1/2 in
- Shank Size
- 0.1285
- Shank Length
- 1 1/8 in
- Diameter
- 0.1285
- Depth:Dia. Ratio
- 8xD
- Drill Point Length
- 0.0234 in
- Maximum Drilling Depth
- 1 1/8 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1130, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0