Shop CHICAGO-LATROBE

135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC No 35

  • Mfr # 53964
  • Zoro # G2827988

product price: 
$
4.79
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
2.7 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53964
Zoro #
G2827988
UPC #
662355539644
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
#35
Shank Dia.
2.7 mm
Drill Bit Dimension Type
Wire
Flute Length
1 1/2 in
Diameter
0.116
Shank Length
1 1/8 in
Shank Size
0.116
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0228 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
12
Decimal Equivalent
0.1100
Drill Bit Grouping
Drill Bit
List Number
150DH-TN
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Standards
ANSI
Flute Type
Parabolic
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Series
150DH-TN
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1100, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products