Shop CHICAGO-LATROBE

135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 13/32

  • Mfr # 68826

  • Zoro # G2987737


product price:  $21.29
/ea

Key Features

Overall Length
7 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68826
Zoro #
G2987737
UPC #
662355688267
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
7 in
Flute Length
5 5/8 in
Shank Dia.
13/32 in
Sizes Included
13/32"
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
5 5/8 in
Shank Length
1 3/8 in
Drill Length Class
Taper-Length
Drill Point Length
0.0841 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4062
Standards
ANSI
List Number
120DH
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Series
120DH
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.