135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 19/32

  • Mfr # 68838

  • Zoro # G2987859


product price:  $51.49
/ea

Key Features

Overall Length
8 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68838
Zoro #
G2987859
UPC #
662355688380
Country of Origin
United States

Dimensions

Drill Bit Size
19/32 in
Overall Length
8 3/4 in
Flute Length
6 1/2 in
Shank Dia.
19/32 in
Sizes Included
19/32"
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.123 in
Maximum Drilling Depth
6 1/2 in
Shank Length
2 1/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
120DH
Drill Bit Grouping
Drill Bit
Standards
ANSI
Decimal Equivalent
0.5938
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Series
120DH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Helix Angle
40 Degrees
Measurement System
Fractional Inch
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.