135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC No 78

  • Mfr # 46748
  • Zoro # G2861494
product price: 
$
6.49
/ea

Key Features

Overall Length
7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#78
Number of Flutes
2
Shank Dia.
0.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46748
Zoro #
G2861494
UPC #
662355467480
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.0160
Flute Type
Spiral
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Standards
NAS 907 Type J
List Number
550
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Series
550
Spiral Direction
Right Hand
Aircraft Drill
Yes
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Measurement System
Wire
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
7/8 in
Drill Bit Size
#78
Shank Dia.
0.4 mm
Flute Length
3/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
11/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/8 in
Drill Point Length
0.0033 in
Wire Rope Length
7/8 in
Length
7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #78, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0160, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.