Shop CHICAGO-LATROBE

135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC, N22

  • Mfr # 44992
  • Zoro # G2821992

product price: 
$
7.15
/ea

Key Features

Overall Length
3 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.9 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44992
Zoro #
G2821992
UPC #
662355449929
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
List Number
550-TA
Decimal Equivalent
0.1570
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Primary Material Application ISO Code
M, P, S
Series
55TA
Spiral Direction
Right Hand
Material Grade - Machining
M42
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, K, N, S

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
#22
Shank Dia.
3.9 mm
Flute Length
2 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/8 in
Shank Size
0.157
Diameter
0.157
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/2 in
Drill Point Length
0.0325 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.1570, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.