
135 Degree Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 11/32
Mfr # 44822
Zoro # G2982898
product price: $29.49
/eaKey Features
Overall Length
6 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44822
Zoro #
G2982898
UPC #
662355448229
Country of Origin
United States
Dimensions
Drill Bit Size
11/32 in
Overall Length
6 1/2 in
Flute Length
4 1/8 in
Shank Dia.
11/32 in
Sizes Included
11/32"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Maximum Drilling Depth
4 1/8 in
Drill Point Length
0.0712 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.