Shop CHICAGO-LATROBE

135 Degree Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/8

  • Mfr # 44808
  • Zoro # G2982511

product price: 
$
12.79
/ea
Sold in multiples of 12 for $153.48

Key Features

Drill Bit Size
1/8 in
Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44808
Zoro #
G2982511
UPC #
662355448083
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ANSI
List Number
520
Decimal Equivalent
0.1250
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P, S
Series
520
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
M42
Helix Angle
36 Degrees /38 Degrees
Helix Angle - Maximum
38 Degrees
Helix Angle - Minimum
36 Degrees
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Dimensions

Drill Bit Size
1/8 in
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
1/8 in
Sizes Included
1/8"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Maximum Drilling Depth
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0259 in
Shank Length
2 3/8 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Description

Taper Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.