135 Degree Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 3/8

  • Mfr # 44824

  • Zoro # G2982800


product price:  $32.59
/ea
Sold in multiples of 6 for $195.54

Key Features

Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44824
Zoro #
G2982800
UPC #
662355448243
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
6 3/4 in
Flute Length
4 1/4 in
Shank Dia.
3/8 in
Sizes Included
3/8"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Shank Length
2 1/2 in
Drill Point Length
0.0777 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
520
Standards
ANSI
Decimal Equivalent
0.3750
Helix Angle
36 Degrees /38 Degrees
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
M42
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P, S
Series
520
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
36 Degrees
Helix Angle - Maximum
38 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.