
135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC No 47
Mfr # 69047
Zoro # G2829430
product price:Â $2.55
/eaKey Features
Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#47
Number of Flutes
2
Shank Dia.
1.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69047
Zoro #
G2829430
UPC #
662355690475
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
#47
Shank Dia.
1.9 mm
Flute Length
1 in
Drill Bit Dimension Type
Wire
Diameter
0.086
Shank Length
1 in
Shank Size
0.086
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
3/4 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0163 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0785, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.