135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC Let-B

  • Mfr # 53870

  • Zoro # G2827233


product price:  $8.15
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
B
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53870
Zoro #
G2827233
UPC #
662355538708
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
B
Shank Dia.
15/64 in
Flute Length
2 3/4 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
8xD
Shank Length
1 1/4 in
Diameter
0.5118
Shank Size
0.5118
Maximum Drilling Depth
2 1/16 in
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Standards
ANSI
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep Hole Drilling
Decimal Equivalent
0.2380
Drill Bit Grouping
Drill Bit
List Number
150DH-TN
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Drill Style
Jobber Drill
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
P
Series
150DH-TN
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size B, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2380, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.