Shop CHICAGO-LATROBE

135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC Let-N

  • Mfr # 53881
  • Zoro # G2827288

product price: 
$
15.29
/ea
Sold in multiples of 6 for $91.74

Key Features

Overall Length
4 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
N
Number of Flutes
2
Shank Dia.
7.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53881
Zoro #
G2827288
UPC #
662355538814
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Decimal Equivalent
0.3020
Standards
ANSI
Flute Type
Parabolic
Drill Bit Grouping
Drill Bit
List Number
150DH-TN
Drill Style
Jobber Drill
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Series
150DH-TN
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
N
Shank Dia.
7.6 mm
Drill Bit Dimension Type
Letter
Flute Length
3 1/16 in
Shank Length
1 5/16 in
Shank Size
0.277
Diameter
0.277
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
2 19/64 in
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.