Shop CHICAGO-LATROBE
See all product information
Create Account
135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 13/64
- Mfr # 68813
- Zoro # G2987621
product price:Â
$
10.79
/ea
Key Features
Overall Length
6 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68813
- Zoro #
- G2987621
- UPC #
- 662355688137
- Country of Origin
- United States
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Notched Point
- Cutting Direction
- Right Hand
- Flute Type
- Parabolic
- Coolant Fed
- Non-Coolant Through
- Standards
- ANSI
- List Number
- 120DH
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.2031
- Shank Type - Machining
- Straight
- Series
- 120DH
- Primary Material Application ISO Code
- N, P
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Magnesium, Steel
- Material Grade - Machining
- Heavy Duty
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Helix Angle
- 40 Degrees
- Helix Angle - Maximum
- 40 Degrees
Dimensions
- Drill Bit Size
- 13/64 in
- Overall Length
- 6 in
- Flute Length
- 4 3/8 in
- Shank Dia.
- 13/64 in
- Sizes Included
- 13/64"
- Depth:Dia. Ratio
- 8xD
- Maximum Drilling Depth
- 4 3/8 in
- Drill Length Class
- Taper-Length
- Shank Length
- 1 5/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0421 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Taper Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.