135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/64

  • Mfr # 55243

  • Zoro # G2986897


product price:  $12.59
/ea

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55243
Zoro #
G2986897
UPC #
662355552438
Country of Origin
United States

Dimensions

Drill Bit Size
11/64 in
Overall Length
5 3/4 in
Flute Length
4 1/8 in
Shank Dia.
11/64 in
Sizes Included
11/64"
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 5/8 in
Drill Point Length
0.0356 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ANSI
Decimal Equivalent
0.1719
List Number
120DH-TN
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Series
120DH-TN
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
40 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Taper Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.